Dispensing Tips, EFD
Precision stainless steel dispensing tip, 25, 6.4 mm (0.25"), 0.52 mm (0.020"), 0.25 mm (0.010"), Red
Catalog # 76253-662
Supplier: EFD INC.- CUSTOMER SERVICE TE
Supplier #: 7018333
Jump to:
Product Details & Documents
EFD produces the highest quality dispensing tips engineered hub flats for easy twist on, twist off. 360° SafetyLok™ thread ensures safe, positive attachment to syringe barrel.
- Tapered Smooth flow for application of medium
- Flexible Polypropylene shafts reach into hard-to-access areas
- Free of flash, burrs and contaminants
- Package labels include lot numbers for process control and traceability
For applications in chamfered, ESD-safe, PTFE-coated and PTFE-lined, microdot tips and oval tips.
Specifications
- Ext.Ø:0.52 mm (0.020")
- Ø int.:0.25 mm (0.010")
- Color:Red
- Description:Precision stainless steel dispensing tip
- Length:6.4 mm (0.25")
- Gauge:25



