Cleanroom Tables with Solid Tabletop, Eagle Group
Cleanroom tables, Stainless steel, Stainless steel, 60×18"
Catalog # 76249-412
Jump to:
Discontinued
Product Details & Documents
Cleanroom tables made of a heavy gauge type 304 all stainless steel construction.
- 14 gauge, electropolished or brushed stainless steel and reinforced with heavy gauge hat channels.
- Legs and crossbracing are 16 gauge with welded crossbracing front to back and choice of center or rear knocked-down crossbracing
- Alcohol-wiped and cleanroom bagged
For solid top tables, undershelves are heavy gauge construction with hat channel reinforcement on tables 84" (2134 mm) and longer.
: Tables supplied with 1" (25 mm) adjustable stainless steel bullet feet and also provided with stainless steel assembly hardware and are shipped knock-down.
Specifications
- Base/leg material:Stainless steel
- Worksurface material:Stainless steel
- Description:Cleanroom tables
- W×D:60×18"



