Cleanroom Tables with Solid Tabletop, Eagle Group
Cleanroom tables, square, Stainless steel, Stainless steel, 24×24", 13.6 kg
Catalog # 76247-674
Supplier: EAGLE GROUP TE
Supplier #: CRT2424T-H
Jump to:
Product Details & Documents
Cleanroom tables made of a heavy gauge type 304 all stainless steel construction.
- 14 gauge, electropolished or brushed stainless steel and reinforced with heavy gauge hat channels.
- Legs and crossbracing are 16 gauge with welded crossbracing front to back and choice of center or rear knocked-down crossbracing
- Alcohol-wiped and cleanroom bagged
For solid top tables, undershelves are heavy gauge construction with hat channel reinforcement on tables 84" (2134 mm) and longer.
: Tables supplied with 1" (25 mm) adjustable stainless steel bullet feet and also provided with stainless steel assembly hardware and are shipped knock-down.
Specifications
- Base/leg material:Stainless steel
- Worksurface material:Stainless steel
- Description:Cleanroom tables, square
- W×D:24×24"
- Weight:13.6 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



