Dispensing Tips, EFD
Precision stainless steel dispensing tip, with 45° bend, 14, 38.1 mm (1.50"), 1.83 mm (0.072"), 1.54 mm (0.060"), Olive green
Catalog # 76245-038
Supplier: EFD INC.- CUSTOMER SERVICE TE
: 7016906
Jump to:
Product Details & Documents
EFD produces the highest quality dispensing tips engineered hub flats for easy twist on, twist off. 360° SafetyLok™ thread ensures safe, positive attachment to syringe barrel.
- Tapered Smooth flow for application of medium
- Flexible Polypropylene shafts reach into hard-to-access areas
- Free of flash, burrs and contaminants
- Package labels include lot numbers for process control and traceability
For applications in chamfered, ESD-safe, PTFE-coated and PTFE-lined, microdot tips and oval tips.
Specifications
- Ext.Ø:1.83 mm (0.072")
- Ø int.:1.54 mm (0.060")
- Color:Olive green
- Description:Precision stainless steel dispensing tip, with 45° bend
- Length:38.1 mm (1.50")
- Gauge:14



