Order Entry
United States
Orders LinkContactUsLinkComponent
Dispensing Tips, EFD

Dispensing Tips, EFD

Precision stainless steel dispensing tip, 15, 25.4 mm (1.00"), 1.65 mm (0.065"), 1.36 mm (0.053"), Amber
Catalog # 76245-030
Supplier #:  7018059
Dispensing Tips, EFD
Catalog # 76245-030
Dispensing Tips, EFD

Precision stainless steel dispensing tip, 15, 25.4 mm (1.00"), 1.65 mm (0.065"), 1.36 mm (0.053"), Amber

Price
$76.31
Log in for availability
Pack of 50
Product Details & Documents

EFD produces the highest quality dispensing tips engineered hub flats for easy twist on, twist off. 360° SafetyLok™ thread ensures safe, positive attachment to syringe barrel.

  • Tapered Smooth flow for application of medium
  • Flexible Polypropylene shafts reach into hard-to-access areas
  • Free of flash, burrs and contaminants
  • Package labels include lot numbers for process control and traceability

For applications in chamfered, ESD-safe, PTFE-coated and PTFE-lined, microdot tips and oval tips.

Specifications
  • Ext.Ø:
    1.65 mm (0.065")
  • Ø int.:
    1.36 mm (0.053")
  • Color:
    Amber
  • Description:
    Precision stainless steel dispensing tip
  • Length:
    25.4 mm (1.00")
  • Gauge:
    15