Storage Bins, Shaefer Systems
EF Stackable Conductive Container Solid Base/Sides, Black, 16W×24L×11H"
Catalog # 76244-978
Supplier: SCHAEFER SYSTEMS - CUST SERV TE
Supplier #: EF6280.PP3
Jump to:
Product Details & Documents
Schaefer Shelving complete line of Conductive Containers protect sensitive electronic components from electrostatic fields or induced fields during production, shipping and storage.
- All containers are returnable, reusable and recyclable
- Molded with conductive carbon-filled polypropylene
- Double-wall construction for long term performance
- Recessed grip handle on back for easier manual handling
Permanently conductive and unaffected by washing with normal cleaners. These containers are molded with a conductive carbon-filled polypropylene material to provide a barrier which these fields cannot penetrate.
Specifications
- Color:Black
- Description:EF Stackable Conductive Container Solid Base/Sides
- Dimensions:16W×24L×11H"
- Cat. No.:76244-978
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



