Pliers, Apex
Crescent Plier, 10", —
Catalog # 76244-910
Supplier: Cooper Tools
Supplier #: 52910N
Jump to:
Product Details & Documents
These unique compound action pliers deliver 40% reduced effort to cut.
Specifications
- Description:Crescent Plier
- Length:10"
- Jaw type:—
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



