3M™ Cable Ties, 3M
Intermediate Cable Ties, Standard, 40 lbs. Tensile, 147 mm, 3.6 mm, 1.3 mm
Catalog # 76244-050
Supplier: 3M
Supplier #: 7000133454
Jump to:
Product Details & Documents
3M™ Cable ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use. They are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses. These ties can be used with most standard tensioning/cutoff tools for fast production line fastening.
Specifications
- Width:3.6 mm
- Description:Intermediate Cable Ties, Standard, 40 lbs. Tensile
- Length:147 mm
- Thickness:1.3 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



