Dispensing Tips, EFD
Precision stainless steel dispensing tip, 20, 25.4 mm (1.00"), 0.91 mm (0.036"), 0.61 mm (0.024"), Pink
Catalog # 76243-816
Supplier: EFD INC.- CUSTOMER SERVICE TE
Supplier #: 7018166
Jump to:
Product Details & Documents
EFD produces the highest quality dispensing tips engineered hub flats for easy twist on, twist off. 360° SafetyLok™ thread ensures safe, positive attachment to syringe barrel.
- Tapered Smooth flow for application of medium
- Flexible Polypropylene shafts reach into hard-to-access areas
- Free of flash, burrs and contaminants
- Package labels include lot numbers for process control and traceability
For applications in chamfered, ESD-safe, PTFE-coated and PTFE-lined, microdot tips and oval tips.
Specifications
- Ext.Ø:0.91 mm (0.036")
- Ø int.:0.61 mm (0.024")
- Color:Pink
- Description:Precision stainless steel dispensing tip
- Length:25.4 mm (1.00")
- Gauge:20



