Dispensing Tips, EFD
Flexible dispensing tip, 20, 38.1 mm (1.50"), —, Pink
: 7018201
EFD produces the highest quality dispensing tips engineered hub flats for easy twist on, twist off. 360° SafetyLok™ thread ensures safe, positive attachment to syringe barrel.
- Tapered Smooth flow for application of medium
- Flexible Polypropylene shafts reach into hard-to-access areas
- Free of flash, burrs and contaminants
- Package labels include lot numbers for process control and traceability
For applications in chamfered, ESD-safe, PTFE-coated and PTFE-lined, microdot tips and oval tips.
- Ø int.:—
- Color:Pink
- Description:Flexible dispensing tip
- Length:38.1 mm (1.50")
- Gauge:20



