Dispensing Tips, EFD
Oval dispensing tip, 23, 12.7 mm (0.50"), Orange
Catalog # 76243-262
Supplier: EFD INC.- CUSTOMER SERVICE TE
Supplier #: 7024656
Jump to:
Product Details & Documents
EFD produces the highest quality dispensing tips engineered hub flats for easy twist on, twist off. 360° SafetyLok™ thread ensures safe, positive attachment to syringe barrel.
- Tapered Smooth flow for application of medium
- Flexible Polypropylene shafts reach into hard-to-access areas
- Free of flash, burrs and contaminants
- Package labels include lot numbers for process control and traceability
For applications in chamfered, ESD-safe, PTFE-coated and PTFE-lined, microdot tips and oval tips.
Specifications
- Color:Orange
- Description:Oval dispensing tip
- Length:12.7 mm (0.50")
- Gauge:23
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



