Xcelite® Hex Socket Type Nutdriver, Apex
Nutdriver with Chrome Finish, Hollow Shaft, 5.55 mm (⁹⁄₃₂"), 79 mm (3⅛"), 184.2 mm (7.25")
Catalog # 76242-426
Supplier: Cooper Tools
Supplier #: THS9N
Jump to:
Product Details & Documents
Specifications
- Description:Nutdriver with Chrome Finish, Hollow Shaft
- Blade length:79 mm (3⅛")
- Blade diameter:5.55 mm (⁹⁄₃₂")
- Overall length:184.2 mm (7.25")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



