Xcelite® Hex Socket Type Nutdriver, Apex
Nutdriver with Chrome Finish, Hollow Shaft, 6.35 mm (¼"), 79 mm (3⅛"), 184.2 mm (7.25")
Catalog # 76241-474
Supplier: Cooper Tools
: THS8N
Jump to:
Product Details & Documents
Specifications
- Description:Nutdriver with Chrome Finish, Hollow Shaft
- Blade length:79 mm (3⅛")
- Blade diameter:6.35 mm (¼")
- Overall length:184.2 mm (7.25")



