Order Entry
United States
Orders LinkContactUsLinkComponent
Dispensing Tips, EFD INC.

Dispensing Tips, EFD INC.

25, 25.4 mm (1.00"), Burr Free, Polished, Red
Catalog # 76238-236
Supplier #:  7018336
Dispensing Tips, EFD INC.
Catalog # 76238-236
Dispensing Tips, EFD INC.

25, 25.4 mm (1.00"), Burr Free, Polished, Red

Price
$119.10
Log in for availability
Box of 50
Product Details & Documents

Smooth flow for application of medium- to high-viscosity fluids especially thick or particle-filled materials like epoxies, RTVs and braze pastes.

  • Free of flash, burrs and contaminants
  • Package labels include lot numbers for process control and traceability
  • Consistent from style to style and lot to lot
  • 360° SafetyLok™ thread ensures safe, positive attachment to syringe barrel
  • Engineered hub flats for easy twist on, twist off

Molded of polyethylene with UV-light block additive.

Packaging: Packaged 50 tips per box.

Specifications
  • Color:
    Red
  • Length:
    25.4 mm (1.00")
  • Point style:
    Burr Free, Polished
  • Gauge:
    25