Dispensing Tips, EFD INC.
15, 12.7 mm (0.50"), Oval, Amber
Supplier: EFD INC.- CUSTOMER SERVICE TE
: 7018078
Jump to:
Product Details & Documents
Smooth flow for application of medium- to high-viscosity fluids especially thick or particle-filled materials like epoxies, RTVs and braze pastes.
- Free of flash, burrs and contaminants
- Package labels include lot numbers for process control and traceability
- Consistent from style to style and lot to lot
- 360° SafetyLok™ thread ensures safe, positive attachment to syringe barrel
- Engineered hub flats for easy twist on, twist off
Molded of polyethylene with UV-light block additive.
Packaging: Packaged 50 tips per box.
Specifications
- Color:Amber
- Length:12.7 mm (0.50")
- Point style:Oval
- Gauge:15
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



