Float Racks for Microtubes, Globe Scientific
65 mm (2.5 dia), White, 8
Catalog # 76169-974
Supplier: Globe Scientific
Supplier #: 456398
Jump to:
Product Details & Documents
Autoclavable polypropylene construction for strength, buoyancy, and temperature resistance.
- Racks float with full load of filled tubes
- Molded handle in center of rack for comfort and support during transport
- Legs allow rack to stand upright for use on benchtop
- Use in ice, water baths, or on the benchtop
- 65 mm round rack fits most 400 mL beakers
Commonly found in cloning, microbiology, and immunology labs.
Documents
Specifications
- No. of Holes:8
- Color:White
- Description:65 mm (2.5 dia)
- Cat. No.:76169-974



