DBI-SALA® Python Safety™ Hook2Loop Bungee Tethers, ORS Nasco
31 - 52", Self-locking carabiner, Polyester, Aluminum, 10 lbs., Yellow
Catalog # 76111-182
Supplier: Safety & Industrial Supplies
Supplier #: 098-1500049
DBI-SALA® Python Safety™ Hook2Loop Bungee Tethers, ORS Nasco
Catalog # 76111-182
Supplier: Safety & Industrial Supplies
Jump to:
Product Details & Documents
It can be used with virtually any hand tool weighing less than 10 lbs.
- Designed to prevent dropped objects
- Features self-locking carabiner
- Constructed to endure harsh conditions and environments
Specifications
- Color:Yellow
- Length:31 - 52"
- Material:Polyester, Aluminum
- Load capacity:10 lbs.
- Connector:Self-locking carabiner
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



