DBI-SALA® Python Safety™ Hook2Loop Bungee Tethers, ORS Nasco
32 - 47", Self-locking carabiner, Polyester, Aluminum, 10 lbs., Yellow
Catalog # 76111-180
Jump to:
Discontinued
Product Details & Documents
It can be used with virtually any hand tool weighing less than 10 lbs.
- Designed to prevent dropped objects
- Features self-locking carabiner
- Constructed to endure harsh conditions and environments
Specifications
- Color:Yellow
- Length:32 - 47"
- Material:Polyester, Aluminum
- Load capacity:10 lbs.
- Connector:Self-locking carabiner



