Order Entry
United States
Orders LinkContactUsLinkComponent
MicroBead Sterilizer

MicroBead Sterilizer

MicroBead Sterilizer, with Glass Beads, 115 V, 50/60 Hz, 5.5 x 5.7 x 6.1", Temperature Range: Adjustable 100° to 300°C
Catalog # 470230-498
Supplier:   Ward's
Supplier #:  B1201
MicroBead Sterilizer
Catalog # 470230-498
Supplier:  Ward's
MicroBead Sterilizer
MicroBead Sterilizer

MicroBead Sterilizer, with Glass Beads, 115 V, 50/60 Hz, 5.5 x 5.7 x 6.1", Temperature Range: Adjustable 100° to 300°C

Price
$859.70
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Eliminates the danger associated with open flames.

  • Digital control, up to 300°C
  • Sterilizer forceps, needles and other tools (generally within 15 seconds)
  • "Tall" model available for the sterilization of larger tools
  • 2 year warranty

This Micro Bead Sterilizer is ideal for the sterilization of small research tools (forceps, scissors, etc.). When the chamber is filled with the included glass beads, high temperature (up to 300°C) can be used to eliminate the presence of bacteria, spores and other microorganisms. The Chamber temperature can be viewed on the large LED control panel and conveniently adjusted with the control knob. The outer casing of the unit stays cool to the touch, even when the sterilizer is used all day. The supplied safety cover can be placed over the opening to conserve energy and reduce the heating/ramping rate. The Micro Bead Sterilizer does not use gas, flame or chemicals, and is safe to use in hoods.

Note: This product is designed for RESEARCH USE ONLY. Not intended for clinical use.

Specifications
  • Description:
    MicroBead Sterilizer, with Glass Beads
  • Dimensions:
    5.5 x 5.7 x 6.1"
  • Electrical:
    115 V, 50/60 Hz
  • Details:
    Temperature Range: Adjustable 100° to 300°C