Ultra-Micro Black Flow Through Cell, Firefly Sci
Fully Masked Ultra-Micro Flow Cell With Cylindrical Chamber, 0.07 ml, L×W×D 10.0×3.0×8.5Z mm, L×W×H 12.5×12.5×38.0 mm, 10 mm, UV Quartz
Catalog # 76016-380
Supplier: FIREFLYSCI, INC.
Supplier #: 500MUV10
Jump to:
Product Details & Documents
Black chambered spectrophotometer ultra-micro flow cell with cylindrical chamber.
- Highly accurate results, only need to test sample once
- Firefly cuvettes are made with the best quality quartz and glass material available
- Made by hand, ensuring high quality optical polishing with no defects
- Each cell goes through a vigorous inspection process before leaving our factory
- Fire-fused to ensure that cuvettes are robust and durable
- Available in UV quartz and IR quartz
- Available in 10 mm light path
- Two windows polished
- Inlet/outlet tube dimension: 2O.D.×1I.D.×5L mm
- Tubes are made of quartz
- Contains a z-dimension of 8.5 mm
Spectrophotometer cells with sub-micro capacities.
Caution: Cuvettes must be scrupulously clean. Optical surfaces should not be touched as oil smudges are difficult to remove. Purity of solvents used for sample and cleaning is important. Only distilled water or spectrophotometric grade solvents should be used to avoid contamination from impure solvents. As soon as possible after use, cuvettes should be rinsed and soaked in distilled water.
Specifications
- Capacity:0.07 ml
- Description:Fully Masked Ultra-Micro Flow Cell With Cylindrical Chamber
- Material:UV Quartz
- Pathlength:10 mm
- External dimensions:L×W×H 12.5×12.5×38.0 mm
- Internal dimensions:L×W×D 10.0×3.0×8.5Z mm



