VWR® Cell Slide
12 cell slides, 10 mm cell slide diameter, 60 mm, Single: 0.79 cm² / Total: 9.42 cm²
Supplier: VWR International
Jump to:
Product Details & Documents
The handle of the Cell Slide tilts, allowing operators the convience of direct clamping
- Manufactured from unbreakable, high strength PET
- Only the surface of the Cell Slide has been treated to promote cell adherence; other parts of the device are designed to deter cell adherence
- 2 sizes are avialable: 8 mm and 10 mm
- 12, 18, 32, or 45 Cell Slides are available on both the 8 mm and 10 mm models
- High transparency and optimal light transmittance allow observation under a light microscope or fluorescence microscope
- Set structure supports the development of multi-factor, multi-index, and multi-level in vitro study; resulting in accurate and reliable research results
DNase- and RNase-free. Non-pyrogenic.
The handle is also engraved with numbers to facilitate identification. The integrated Cell Slides are fixed in the culture dish, and if further testing is necessary the Cell Slides can be individually removed and placed in a 48-Well plate or similar container.
Certifications: ISO13485:2003 and ISO9001:2008.
Documents
Specifications
- Ø:60 mm
- Description:12 cell slides, 10 mm cell slide diameter
- Growth area:Single: 0.79 cm² / Total: 9.42 cm²
- Cat. No.:76013-894
- Environmental Certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



