Order Entry
United States
Orders LinkContactUsLinkComponent
VertiKlean® MAX™ Mop Wipe System

VertiKlean® MAX™ Mop Wipe System

Quiltec® Mop wipes, 100% polyester quilted, presaturated with 70% IPA and 30% DI water, 25.4×43 cm (10×17"), 20/Bag, 9 Bags/Case
Catalog # 76006-336
Supplier:   Contec
Supplier #:  PSQT0100
VertiKlean® MAX™ Mop Wipe System
Catalog # 76006-336
Supplier:  Contec
VertiKlean® MAX™ Mop Wipe System
VertiKlean® MAX™ Mop Wipe System

Quiltec® Mop wipes, 100% polyester quilted, presaturated with 70% IPA and 30% DI water, 25.4×43 cm (10×17"), 20/Bag, 9 Bags/Case

Price
$877.20
New Customer Promotional Price
Log in for availability
Case of 180
Product Details & Documents

The VertiKlean® MAX™ Mop Wipe System offers a quick and easy solution to mopping floors, walls, and other flat surfaces in any controlled environment. This versatile mop works with a variety of Contec® mop wipe covers, enabling the user to customize the mop to the cleaning task.

  • Stainless steel frame is chemical resistant
  • Autoclavable; can be sterilized by most common methods including gamma irradiation, ethylene oxide, or autoclave (recommended cycle is 121°C for 30 minutes)
  • Easy to attach and remove mop covers
  • Variety of fabric options available
  • Removes contaminants easily from the environment
  • Extends the life of the VertiKlean® MAX™ foam mop head
  • Presaturated wipe covers eliminate the need for a bucket and wringer
  • Slim profile allows easy access to confined spaces for efficient cleaning and disinfection
  • Thin, lightweight design makes it easy to clean floors, walls, and ceilings

Dry and presaturated single-use wipes fit over the VertiKlean® MAX™ foam mop head and QuickConnect frame to remove contamination such as powder, dirt, and dust from floors, walls, and ceilings. The VertiKlean® MAX™ Mop Wipe System provides excellent surface contact and conformity.

It can be used to apply disinfectant solutions to surfaces when used with a bucket and wringer. Most importantly, when used for disinfection, the mop wipe covers entrap microorganisms, enabling them to be removed from the environment with each change of wipe cover.

Ordering information: Presaturated or dry wipes are available

Specifications
  • Description:
    Quiltec® Mop wipes, 100% polyester quilted, presaturated with 70% IPA and 30% DI water
  • Size:
    25.4×43 cm (10×17")
  • Packed:
    20/Bag, 9 Bags/Case
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.