VWR® Basic Industrial SPP Bouffants
Product Details & Documents
VWR® Basic SPP Bouffant Caps provide lightweight, breathable head coverage for controlled environments. Made from durable SPP, these caps are designed to minimize contamination by keeping hair securely contained. The non-linting material helps maintain cleanroom integrity, while the elastic closure ensures a comfortable, secure fit for various head sizes.
Durable SPP material provides long-lasting performance
- Lightweight and breathable SPP ensures comfort during extended wear
- Non-linting design maintains cleanroom and controlled environment integrity
- Elastic closure provides a secure and comfortable fit for various head sizes
- Latex-free construction is safe for users with latex sensitivities
- Cost-effective disposable solution; eliminates laundering and reduces risk of cross-contamination
- Lot-controlled production ensures consistency and compliance
VWR® Basic SPP Bouffant Caps are designed to provide reliable head coverage in cleanrooms, laboratories, and other controlled environments where contamination control is essential. Made from durable SPP, these caps offer a lightweight and breathable solution that ensures comfort during extended wear. The non-linting material helps maintain the integrity of sensitive environments by minimizing particle generation, making them ideal for applications requiring strict cleanliness standards.
Each cap features an elastic closure that provides a secure and comfortable fit for various head sizes, ensuring convenience and ease of use. Latex-free construction makes these bouffant caps suitable for individuals with latex sensitivities, while their disposable design offers a cost-effective alternative to reusable headwear, reducing laundering requirements and contamination risks. Manufactured in ISO-certified facilities and lot-controlled for consistent quality, VWR® Basic SPP Bouffant Caps deliver dependable performance for contamination-sensitive operations.
: Bouffant caps are packaged 1000 per case.
Specifications
- Ø:28"
- Color:Blue
- Cat. No.:76003-494
- Cleanroom Class:10000/ISO 7
- Garment application:Cleanroom|Industrial|Laboratory|Food
- Gender:Unisex
- Fabric:Spunbound polypropylene
- Particle shedding (Helmke Drum):Level II
- Weight:10 g/m²
- H₂O Resistance:First line barrier



