Order Entry
United States
Orders LinkContactUsLinkComponent
Finder Grids for Electron Microscopy, Electron Microscopy Sciences

Finder Grids for Electron Microscopy, Electron Microscopy Sciences

Finder Grid F1, Nickel, 20 µm, 300 mesh, 83 µm
Catalog # 103302-934
Supplier #:  G300F1-NI
Finder Grids for Electron Microscopy, Electron Microscopy Sciences
Catalog # 103302-934
Finder Grids for Electron Microscopy, Electron Microscopy Sciences
Finder Grids for Electron Microscopy, Electron Microscopy Sciences

Finder Grid F1, Nickel, 20 µm, 300 mesh, 83 µm

Price
$122.09
Log in for availability
Pack of 100
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Alphabetical and numerical systems for recording specimen locations on the grid.

  • Copper, copper-paladium, nickel, molybdenum, and gold grids
  • 200, 300 and 400 mesh grids
  • Thick and thin bar grid patterns

Used to identify specific areas of mesh by an alphabetical or numerical code built into the mesh. 3.05 mm diameter, 0.7 mil (18 µm) thickness. G200F1 series has thick bars dividing regions into six thin bar areas, which are identified by a numeric system.
G200F2 series has thick bars dividing regions into nine thin bar areas, which are identified by alphabetical letters located in the center of the grid. G200HF3 series has 322 grids squares and each can be identified by reference to its unique combination of base two binary number and alphabet symbol (A-T). Zero is a short rounded solid pillar and 1 is a longer rounded solid pillar.

Bar size: 35 – 12 µm

Specifications
  • Type:
    300 mesh
  • Description:
    Finder Grid F1
  • Material:
    Nickel
  • Bar size:
    20 µm
  • Pitch:
    83 µm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.