Order Entry
United States
Orders LinkContactUsLinkComponent
Attached Lid Containers, Akro-Mils

Attached Lid Containers, Akro-Mils

8 gal., Blue, Plastic, Yes, External: 15-1/4 × 21-1/2 × 9"
Internal: 12-7/8 × 18-7/16 × 7-5/8"
Catalog # 75855-642
Supplier:   Akro-Mils
Supplier #:  39085BLUE
Attached Lid Containers, Akro-Mils
Catalog # 75855-642
Supplier:  Akro-Mils
Attached Lid Containers, Akro-Mils
Attached Lid Containers, Akro-Mils

8 gal., Blue, Plastic, Yes, External: 15-1/4 × 21-1/2 × 9"
Internal: 12-7/8 × 18-7/16 × 7-5/8"

Price
$577.98
Log in for availability
Case of 6
Product Details & Documents

Attached Lid Containers (ALCs) are reusable storage containers ideal for use in order picking, closed-loop distribution, and storage applications. Attached lids snap securely closed to protect contents from dust or damage.

  • Reinforced hinge pins for years of smooth lid operation
  • Textured bottoms provide a sure grip
  • Made in the USA

These industrial shipping containers stack for maximized storage and nest when empty, saving space

Textured bottoms provide a sure grip on conveyor belts. Strong molded-in handle grips are ergonomically designed for easy lifting and carrying. Padlock eye provides security option. Reinforced steel hinge pins ensure years of smooth lid operation.

Specifications
  • Capacity:
    8 gal.
  • Color:
    Blue
  • Material:
    Plastic
  • W×D×H:
    External: 15-1/4 × 21-1/2 × 9"
    Internal: 12-7/8 × 18-7/16 × 7-5/8"
  • Handle:
    Yes
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.