VWR® Basic Melting Point Apparatus
Product Details & Documents
The VWR® Basic Melting Point Apparatus is primarily used in determining the purity of a sample and is optimized to quickly and efficiently heat up to 3 samples at one time.
- LCD screen displays temperature, date, and time
- Audible alarm when set temperature is reached
- Large, clear viewing window with 8x magnification and white LED to illuminate samples
- Five-Year Warranty
- Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner
Microprocessor controlled units maintain precise temperature control from ambient +5 °C to 400 °C
Audible alarm will sound when the set temperature is reached. Safety features include an indefinite heating time out. If ramping phase is not initiated within 30 minutes of reaching the set temperature, the unit returns to standby mode and the heater turns off to prevent indefinite heating. To prevent overheating, there is a maximum temperature timeout. After 30 minutes at the maximum temperature, the unit reverts back to the set temperature to prevent overheating.
Unit includes integral holder for capillary tubes.
Easy-to-use controls allow temperature adjustments in 1 °C increments. Touch pad controls with LCD display for temperature, date, and time allow operator to view settings efficiently while monitoring samples through the viewing window. Fixed ramp rate from set temperature of 2 °C per minute. Provides repeatable and accurate results every time and is easily visible across lab benches. LED lamp illuminates the oven while the oven window provides 8x magnification of samples at an ergonomic viewing angle.
Certifications: TUV Listed RoHS Compliant.
Ordering information: All units include a 234 cm (92") detachable, three-wire cord and plug. Calibrated Shakers include a Troemner ISO/IEC Accredited Calibration Certificate traceable to NIST. The ISO/IEC 17025 Accredited Calibration Certificate includes multiple data points within the temperature and time function with the associated uncertainties. Troemner is accredited by NVLAP under Laboratory Code 105013-0 to perform ISO/IEC 17025 calibrations. All units include a starter pack of 100 capillary tubes. Tubes are closed on one end.
Documents
Avantor Top Rated Guide VWR Laboratory Equipments
Product Literature
NIST Calibration Certificate Heat Block
Additional Product Details
Specifications
- Description:Melting Point Apparatus with NIST Traceable Certificate
- Overall Height:4.25"
- Environmental Certification:RoHS
- Temperature Accuracy:+/-0.5%
- Overall Length:10.75"
- Time:mm/dd/yy hh:mm A/P (Real Time Clock)
- Environmentally Preferable:Waste Reducing
- Operating conditions:Unit can be run in conditions from 5 to 40 °C (41 to 104 °F), maximum 80% relative humidity, non-condensing
- Cat. No.:75840-108
- Capacity:3 capillary tubes
- Shipping Weight:4 lbs.
- Overall Width:7.5"
- Temperature Range:5° above ambient to 400 °C
- Electrical:120V, 50/60Hz
Accessories
Product Information
- Catalog #DetailsAvailabilityPrice
- Capillary TubesCapillary Tubes75840-018Capillary tubes with one end open for efficient sample collection; Tubes are 90mm long with an OD of 2mm and an ID of 1mm; Case of 2000, 90mm capillary tubes, open on one endLog in for availabilityCase of 2,000 - $323.39
Product Information
- Catalog #DetailsAvailabilityPrice
- Cooling BlocksCooling Blocks75840-020Cooling blocks are designed to rapidly cool the oven back to room temperature; The copper material absorbs the heat and draws it out of the oven to provide efficient transition between tests involving various different melting pointsLog in for availabilityEach - $97.25
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



