Microplate Vortex Mixers, Eberbach
Vortex mixer, large, stainless steel, 115/230 V, 50/60 Hz, 8 deep well titer plates or 16 standard plates, 14×14×6", 0.125", 120 - 2200 rpm
75836-360
: Eberbach
: E6121.00
These vortex lab shakers are specifically built for continuous duty and designed to produce vortex mixing of aqueous solutions in standard and deep well micro-titer plates.
- Dynamically balanced large volume vortexing/single plane balanced small volume vortexing
- Variable Speed digital display with digital countdown timer
- Remote control operation
- Tissue homogenization
- OEM builds
- Stainless steel models available
- Incubator high humidity/CO₂ models
This unit has a digital programmable timer with a digital tachometer which allows timed protocols or the shaker may run continuously. The shaker has a rubber feet that prevent creeping.
- Capacity:8 deep well titer plates or 16 standard plates
- Description:Vortex mixer, large, stainless steel
- Dimensions:14×14×6"
- Electrical:115/230 V, 50/60 Hz
- Orbit:0.125"
- Speed:120 - 2200 rpm



