Vydac Denali C18, HPLC Columns
Catalog # 75830-666
Supplier: Avantor
Specifications
- Column Format:Guard cartridge
- Ø int.:3.00 mm
- Particle Size:5 µm
- Pore size:120 Å
- Description:Guard cartridge (for 3.0 - 4.6 mm ID columns) 2 pack (Use with holder 80101/N and coupler HI-081)
- Length:10 mm
- Environmentally Preferable:
- Column hardware:Stainless Steel
- Cat. No.:75830-666
- Packing material:Silica
- Phase:C18
- Supplier no.:238GD54DE/N
Specifications
About this item
Vydac Denali (238DE) is a 120 Å C18 bonded phase with high carbon coverage, suitable for the analysis of both acidic and basic analytes
- High retentivity
- LC-MS of small molecules
- Fully scalable from capillary to process
- USP L1
- Stainless steel column hardware
It has applications for small molecule analyses of interest to pharmaceutical and environmental laboratories.
Vydac is a registered trademark of W.R.Grace and Co.
Guard Cartridge Holders
Product Information
Frequently Bought Together