Forced Air Ovens, SM01, SHEL LAB
75802-898
- Temperature range:20 °C above ambient...306 °C
- Volume:39.4 L (1.36 cu. ft.)
- Description:Forced Air Oven, SM01
- Inside height:36.8 cm (14.5")
- Inside width:30.7 cm (12.1")
- Cat. No.:75802-898
- Electrical:115 V
- No. of shelves:2 incl., 6 max.
- Inside depth:39.4 cm (13.75")
- Weight:57.3 kg (126.5 lbs.)
- Ext. Height:80.0 cm (31.5")
- Temperature uniformity:±2.25 °C at 150 °C
- Heat-up time:20 min. to 150 °C
- Ext. W:57.7 cm (22.7")
- Supplier no.:SMO1
- Ext. depth:59.6 cm (23.5")
The SMO1 ovens are recommended for critical and analytical use in laboratory and pilot plant product research. Typical applications for the oven include aging, asphalt testing, curing, drying, pre-heating, conditioning and life cycle testing.
- Embedded microprocessor control with countdown timer
- Horizontal forced airflow
- 1.75" (4.5 cm) access port
- 24 month limited warranty
They have a quick ramp-up time to 306°C for faster cycle times
This unit is equipped with a stainless steel interior for long life operation and easy cleaning. Its triple wall construction minimizes external wall temperature which meets CE requirements to keep workspaces cool.
This unit includes an advanced PID temperature control system for sensitive response.
: DIN 12880 Compliant.
Frequently Bought Together