CryoPod™ Carrier
CryoPod carrier for cryobox format, with orange lid
Catalog # 10811-422
Supplier: AZENTA US, INC
Supplier #: 243354-001
Jump to:
Product Details & Documents
Portable liquid nitrogen (LN2)-based cryogenic transport. CryoPod™ Carrier provides a safe, reliable and portable <–150 °C cryogenic environment for the handling and transport of biological specimens for over 3 hours.
- Allows safe and quick transportation of cryogenic samples
- Portable with compact footprint
- Hands-free auto-fill option
- Maintains sample cold chain integrity, no direct sample contact with LN₂
- Temperature logging and retrieval
- Built-in handle and bottom finger grips, magnetized foam lid for safer transport and insulation
- Cryogenic chamber basket dimensions (L×W×H): 174×188×78 mm (6.9×7.4×3.1")
The instrument displays and logs temperature, date and time, and features audible and visual alarms, and integrates into an optional automated filling station for handsfree replenishing of the LN2 charge in less than 15 minutes.
Packaging: 1 each
Documents
Biocision CryoPod Carrier Flyer
Product Literature
Specifications
- Description:CryoPod carrier for cryobox format, with orange lid
- Cat. No.:10811-422
- W×D×H ext.:340×320×260 mm (13.4×12.6×10.2")
- Weight, full of LN₂:5.9 kg (13 lbs.)
- Weight, empty:4.1 kg (9 lbs.)
Accessories
Product Information
- Catalog #AvailabilityPrice
- Manual fill kit for CryoPod carriers, contains 1 funnel and level detectorManual fill kit for CryoPod carriers, contains 1 funnel and level detector76683-202Log in for availabilityCase of 1 - $254.01
Product Information
- Catalog #AvailabilityPrice
- Extra absorbent pads for CryoPod carriers, contains 2 pads per pack for a total of 4 padsExtra absorbent pads for CryoPod carriers, contains 2 pads per pack for a total of 4 pads10811-369Log in for availabilityCase of 4 - $141.53
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



