Order Entry
United States
Orders LinkContactUsLinkComponent
Vernier® Dynamics Systems

Vernier® Dynamics Systems

Vernier dynamics system, 2.2 m
Catalog # 470219-352
Supplier #:  DTS-LONG
Vernier® Dynamics Systems
Catalog # 470219-352
Vernier® Dynamics Systems
Vernier® Dynamics Systems

Vernier dynamics system, 2.2 m

Price
$495.59
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Durable, probeware-ready track and cart system.

  • The dynamics cart and track system is the core of every physics lab

Easily add our motion detector, dual-range force sensor, wireless dynamics sensor system, photogate, and accelerometer to study Newton’s second law, acceleration on an inclined plane, momentum, and much more. Optimize your track with the addition of our optics expansion kit, color mixer kit, Vernier optics system, and diffraction apparatus.

This traditional cart and track system features an aluminum track and two low-friction, plastic carts, an ultra pulley, and all of the necessary attachment accessories. You may also purchase an upgrade kit to add an optical motion encoder cart to your existing dynamics cart and track system. The redesigned carts provide added durability, versatility, and instructional value.

Four mass trays make it easy to vary the total cart mass
Super-elastic trigger button allows for new types of collisions
An anti-roll peg ensures that the cart rolls on the track but not off the table
Top tray allows for easy attachment of sensors and masses
Two cart colors (teal and gray) make it easier to discuss collisions

What’s Included:
Combination 1.2 m Track/Optics Bench
Standard Cart with magnetic and hook-and-pile end caps
Plunger Cart with magnetic and hook-and-pile end caps
4 hexagonal masses
Mounting hardware for Dual-Range Force Sensor and accelerometers
Adjustable End Stop
2 Adjustable Two-Foot Levelers
Motion Detector Bracket
Motion Detector Reflector Flag
Rod Clamp
2 Photogate Brackets
Ultra Pulley
Pulley Bracket.

Specifications
  • Description:
    Vernier dynamics system, 2.2 m
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.