Order Entry
United States
Orders LinkContactUsLinkComponent
C Columns, Empty Chromatography Columns

C Columns, Empty Chromatography Columns

C 26/70, Preparative, 26.00 mm, 700 mm, 1.04 mm
Catalog # 10000-042
Supplier:   Cytiva
Supplier #:  19-5202-01
C Columns, Empty Chromatography Columns
Catalog # 10000-042
Supplier:  Cytiva
C Columns, Empty Chromatography Columns
C Columns, Empty Chromatography Columns

C 26/70, Preparative, 26.00 mm, 700 mm, 1.04 mm

Price
$624.61
Log in for availability
Each
Product Details & Documents

C columns are economical empty columns suitable for low pressure liquid chromatography and gravity feed at the lower volumes used at research scale.

  • Economical – for low pressure liquid chromatography at research scale
  • Broad compatibility – functions with a stand-alone pump, chromatography system, or gravity feed
  • Precise temperature control – with the optional cooling jacket
  • Efficient packing – packing reservoirs are available as accessories specific to each column diameter

Standard C-series columns have a fixed volume, but they can be upgraded through the addition of flow adapters. These work to keep bed height constant and protected from insoluble particles during chromatography. Adjustable flow adapters are available for 10 mm (AC 10), 16 mm (AC 16), and 26 mm (AC 26) diameter C columns.

Three RC packing reservoirs help optimize packing conditions, especially when packing high beds. They are available for each diameter in the C column series, and are quick and easy to assemble. After the resin is in the column, the RC reservoir can be connected to a pump or Mariotte flask to give optimal flow rates for packing.

Resolution and recovery can often be increased by fitting C columns with a JC thermostatic jacket during temperature-dependent low-pressure chromatography. JC jackets increase control of separation temperature and mechanical resistance of these columns, enabling operating pressures of up to 1 bar.

Delivery information: Each C column comes equipped with polyethylene tubing (1.0 mm inner diameter, 2 m length), bed support screens, snap-on net rings, and instructions for research-scale column chromatography use.

Specifications
  • Column Format:
    Preparative
  • Ext.Ø:
    1.04 mm
  • Ø int.:
    26.00 mm
  • Description:
    C 26/70
  • Length:
    700 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.