CAPS SCREW SOFT GUARD SIL/PTFE GR SLIT C
Catalog # 10803-676
Supplier: MicroSolv Technology Corp
CAPS SCREW SOFT GUARD SIL/PTFE GR SLIT C
Catalog # 10803-676
Supplier: MicroSolv Technology Corp
Supplier Number: 9502S-E-30C-GM
Frequently Bought Together
Caps for Autosampler Vials, Screw Top, MicroSolv™/Basik™
Supplier: MicroSolv Technology Corp
CrossLab CE and CE/MS Filters and Frits, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
GC Autosampler Syringes, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Supplier: VWR International
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
VWR® Inserts for Wide Opening Vials
Supplier: VWR International
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® 4 ml Screw-Thread Vials, Kits, and Caps
Supplier: VWR International
VWR® 11 mm Snap Ring Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® Shell Vial and Plug Cap
Supplier: VWR International
Inserts for High Recovery Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
WHEATON® CryoFile® and CryoFile®XL Storage Boxes, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Formic acid ≥99.5% for LC-MS, Pierce™
Supplier: Thermo Fisher Scientific