Tissue-Tek SmartWrite Cassette Printer with Autoloader, Sakura
Tissue-Tek SmartWrite Cassette Printer (Single), Includes one black ribbon, one package of cassettes, printer driver, 100 - 240 VAC, 50/60 Hz, 22.4 x 31.4 cm
Catalog # 10204-838
Supplier: Sakura Finetek
: 9022
Tissue-Tek SmartWrite Cassette Printer with Autoloader, Sakura
Catalog # 10204-838
Supplier: Sakura Finetek
Jump to:
Product Details & Documents
Thermal transfer printing technology with print that is resistant to histological chemicals
Capable of printing up to 300 dpi to enable high content barcode and alpha numeric characters. Speed of 7.5 seconds per cassette.
Autoloader provides jam-free robotic feed mechanism with 4 clear hoppers for cassettes with or without lids. Each hopper holds 40 cassettes.
Prints on standard smooth-faced cassettes with 35 or 45 degree angle without adjustments.
Output: USB 2.0
: SwartWrite Software (9025), PC with touch screen (9026) and 2-D bar code scanner (9024) are all sold separately.
Specifications
- Description:Tissue-Tek SmartWrite Cassette Printer (Single)
- Dimensions:22.4 x 31.4 cm
- Electrical:100 - 240 VAC, 50/60 Hz
- Includes:Includes one black ribbon, one package of cassettes, printer driver
Accessories
Product Information
- Catalog #AvailabilityPrice
- SmartWrite Cassette Magazine
Product Information
- Catalog #AvailabilityPrice
- SmartWrite Cassette Tray Extension (7 to 17 Cassettes)SmartWrite Cassette Tray Extension (7 to 17 Cassettes)10204-844Log in for availabilityEach - $383.00



