CryoELITE® Cryogenic Vials with Pre-Inserted Barcodes, Freestanding, External Thread, Wheaton
Product Details & Documents
Wheaton CryoELITE® Cryogenic Freestanding Vials have a Loctagon™ Vial Skirt that provides stability in the freestanding position and locks into the CryoELITE® Benchmate Rack in order to provide easy open and close with one hand
The 2D Data Matrix Bar Code Bottom Inserts allows for immediate bar coding of samples. The 2D Data Matrix Bar Code Insert is locked into place in the bottom of the vial. The insert is made of the same polypropylene as the vials themselves and is laser-etched for durability.
These vials are supplied with Wheaton 2D Data Matrix Bar Codes inserted. The Bar Codes provide unique indentifiers for traceability.
Documents
Wheaton Vial GUide
Product Literature
Specifications
- Cap included:Yes
- Sterility:Sterile
- Capacity:2.00 ml
- Description:Cryogenic vial with 2D Data Matrix Barcode insert
- Diameter ×H:12×49 mm
- Cap color:Pink
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



