Polyester Swabs, Texwipe®
Sterile Small Polyester Swabs with Polystyrene Handle, White, 134.0 mm (5.276"), 2.5 mm (0.098"), 17.0 mm (0.669"), 4.6 mm (0.181"), 4.6 mm (0.181")
Supplier: Texwipe
Supplier #: STX764
Jump to:
Product Details & Documents
Sterile polyester swabs are constructed from 100% medical-grade spun polyester.
- Gamma irradiated
- Packaging labeled for global use
- Lot code and expiration date clearly marked on each package
- Certificates of Irradiation and Compliance attached to each case
- Pre-sterilized swabs eliminate repackaging, documentation, and validation of autoclaved swabs
These swabs are bonded securely to a polystyrene shaft by an aqueous-based adhesive. The swabs are made to exacting and consistent tolerances using high-precision automated processes. The easy-to-open, individually wrapped swabs ensure sterility at point-of-use. The swabs are visible through clear packaging which also offers visibility of seal integrity.
Documents
Certificates
Search by Lot NumberSpecifications
- Description:Sterile Small Polyester Swabs with Polystyrene Handle
- Handle length:134.0 mm (5.276")
- Handle color:White
- Head width:4.6 mm (0.181")
- Head length:17.0 mm (0.669")
- Handle width:2.5 mm (0.098")
- Head thickness:4.6 mm (0.181")



