VWR® Cell Scrapers
Cell Scraper for Flasks, 250 mm, 20 mm
Supplier: VWR International
Jump to:
Product Details & Documents
Specifically designed to make collecting of cells easier and more effective.
- Cross-ribbed handle in ABS provides a greater rigidity and ensures a better control while scraping cells
- Thin, flexible TPE blade prevents damage to cells
- Individually wrapped
- Sterilized by electron beam irradiation
- Non pyrogenic
Available with a choice of blade positions; scraper for use in flasks, or lifter for use in harvesting cells (especially stem cells) in dishes.
Documents
Certificates
Search by Lot NumberAvantor Top Rated Guide F&BFOCUS Volume 5 Issue 1w VWR Essential Products for Tissue Culture
Product Literature
TDS VWR Cell Scraper
Datasheet
Specifications
- Description:Cell Scraper for Flasks
- Blade width:20 mm
- Overall length:250 mm
- Cat. No.:10062-904
- Environmental Certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



