Order Entry
United States
Orders LinkContactUsLinkComponent
Pro Scientific Homogenizer Generators

Pro Scientific Homogenizer Generators

30 x 200 mm, Open Slotted for use on 250, 300, and 400 Series Only, 5 ml - 2 L, 30 x 200 mm
Catalog # 490009-640
Supplier:   PRO SCIENTIFIC INC.
Supplier #:  02-30200
Pro Scientific Homogenizer Generators
Catalog # 490009-640
Pro Scientific Homogenizer Generators
Pro Scientific Homogenizer Generators

30 x 200 mm, Open Slotted for use on 250, 300, and 400 Series Only, 5 ml - 2 L, 30 x 200 mm

Price
$3,012.73
Log in for availability
Each
Product Details & Documents

Generators are engineered for durability and multiple applications

They are manufactured from 316 series stainless steel and can be completely sterilized by autoclaving, hot air flaming, or chemical processes. Generators have a quick change feature with an easy quarter turn. A foam reducing design helps reduce the amount of air introduced into the sample during homogenizing. Generators are available in various diameters from 5mm up to 59mm with lengths available in ranges from 75 mm up to 380 mm, call for details. 2-year warranty.

Specifications
  • Description:
    30 x 200 mm, Open Slotted for use on 250, 300, and 400 Series Only
  • Dimensions:
    30 x 200 mm
  • Volume range:
    5 ml - 2 L
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.