Cooling Containers
Pan, 1 L, Green
Catalog # 490007-648
Supplier: Heathrow Scientific
Supplier #: HS28721G
Jump to:
Product Details & Documents
Durable containers for chilling temperature-sensitive samples.
- Made from polyurethane with metal inserts for stability
- Close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob
- Tapered design for easy stacking
- Precise pour spout and large handles
- The lid and bottom of the bucket/pan are keyed to fit together
- For low-temperature use to −80 °C
Suitable for low temperature use. Ideal for ice, ice slurries and CO₂ pellets.
Specifications
- Capacity:1 L
- Color:Green
- Description:Pan
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



