Digital Dry Block Heaters, IKA®Works
Single block, 9, 21 mm, Vials, 45 mm, 21.7 mm, 95 x 76 x 51 mm
Catalog # 10057-592
Supplier: IKA Works
Supplier #: 0004469900
Jump to:
Product Details & Documents
Documents
Specifications
- No. of Holes:9
- Description:Single block
- W×D×H:95 x 76 x 51 mm
- Hole depth:45 mm
- For use with:Vials
- For tube size:21 mm
- Hole size:21.7 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



