Integra® EC, Extended Cuff Blue Nitrile Gloves, Microflex®
Integra® EC nitrile gloves, 2X-Large, Blue, 29.2 cm (11½")
Catalog # 10030-252
Supplier: Ansell Healthcare
Supplier #: N875
Integra® EC, Extended Cuff Blue Nitrile Gloves, Microflex®
Catalog # 10030-252
Supplier: Ansell Healthcare
Jump to:
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
Integra EC is a durable, 8-millimeter glove for tough jobs where extra durability or safety is needed.
- Ambidextrous
- Non sterile
- Beaded cuffs
- Durable and extra thick
The added thickness of these gloves gives strength and durability. Great protection against bloodborne pathogens. Extra thickness and extended cuff provide extra protection. Gloves are blue, nonsterile, and ambidextrous. They feature a beaded cuff and are fully textured.
Specifications
- Glove color:Blue
- Glove size:2X-Large
- Description:Integra® EC nitrile gloves
- Length:29.2 cm (11½")
- Cat. No.:10030-252
- Cuff Thickness:5.5 mil
- Ambidextrous/Hand-specific:Ambidextrous
- Finger Thickness:9.1 mil
- Disposable/Reusable:Disposable
- Palm Thickness:7.9 mil



