General Purpose Heating Circulators, Grant Instruments
Product Details & Documents
The Optima™ range of general purpose thermostats can be combined with plastic baths (5L, 12L, 18L), premium stainless steel baths (5L, 12L, 18L, 26L, 38L) or refrigeration units (3 units available)
Units feature a bright, easy to view four digit display, three programmable temperature presets, low liquid protection, fixed over-temperature cut-out, visual alarm, countdown timer (TC120) and user calibration facility for optimum accuracy.
T100 temperature range: Ambient +5 to 100 °C. Settable range 0 to 100 °C (operation below ambient requires accessory cooling). TC120 temperature range: Ambient +5 to 120 °C. Settable range −20 to +120 °C (operation below ambient requires accessory cooling). TC120 temperature range: Ambient +5 to 120 °C. Settable range −20 to +120 °C (operation below ambient requires accessory cooling). Stability: ±0,05 °C at 70 °C. TC120 has an audible and visual alarm, an adjustable over-temperature cut-out and 16L/min external circulation. Drain tap with all tanks greater than 12L.
Digital microprocessor controlled T100 and TC120 thermostats feature an easy to use rotary dial and two function keys for quick temperature setting and menu navigation.
: CE Certified.
: Many accessories available including; lids, racks, shelves and refrigeration units.
Specifications
- Maximum Flow Rate:16 L/min.
- Temperature range:Ambient + 5 °C to 99 °C
- Description:TC120 with 12 L Plastic Tank
- Max. pressure:210 mbar
- Cat. No.:10029-456
- Timer:1 to 9999 mins.
- Model:TC120
- Temperature Stability:±0.05 °C
- Electrical:120V
- Heating Power:1.4 kW
- Temperature Uniformity:±0.1
- Temperature Resolution:0.1 °C
Accessories
Product Information
- Catalog #AvailabilityPrice
- Clamp to attach Thermostat to Independent Tank; allows independent use of Optima™ Immersion Thermostat, models T100, TC120, TX150, and TXF200Clamp to attach Thermostat to Independent Tank; allows independent use of Optima™ Immersion Thermostat, models T100, TC120, TX150, and TXF20089260-854Log in for availabilityEach - $170.00
Product Information
- Catalog #AvailabilityPrice
- Test Tube Rack for 0.5 ml Tubes (44 Places) for 5 L TankTest Tube Rack for 0.5 ml Tubes (44 Places) for 5 L Tank89498-146Log in for availabilityEach - $240.99
Product Information
- Catalog #AvailabilityPrice
- Stainless steel lid for boiling, fits ST18 and ST26 tanksStainless steel lid for boiling, fits ST18 and ST26 tanks10121-556Log in for availabilityEach - $435.01
Product Information
- Catalog #AvailabilityPrice
- Stainless Steel Lid for 26 L Tank
Product Information
- Catalog #AvailabilityPrice
- Stainless steel lid for boiling, fits ST38 tanks
Product Information
- Catalog #AvailabilityPrice
- Test Tube Rack for 24 mm Tubes (23 Places) not for 5 L TankTest Tube Rack for 24 mm Tubes (23 Places) not for 5 L Tank97025-610Log in for availabilityEach - $231.01
Product Information
- Catalog #AvailabilityPrice
- Test Tube Rack for 30 mm Tubes (14 Places) not for 5 L TankTest Tube Rack for 30 mm Tubes (14 Places) not for 5 L Tank97025-612Log in for availabilityEach - $231.01
Product Information
- Catalog #AvailabilityPrice
- Test Tube Rack for 0.5 ml Tubes (102 Places) not for 5 L TankTest Tube Rack for 0.5 ml Tubes (102 Places) not for 5 L Tank97025-616Log in for availabilityEach - $231.01
Product Information
- Catalog #AvailabilityPrice
- 5 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- 12 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- 18 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- 26 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- 38 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- Gabled Lid for 5 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- Gabled Lid for 12 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- Gabled Lid for 18 L and 26 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- Gabled Lid for 38 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- Replacement bridge-plate, fits T optima on ST5 tanksReplacement bridge-plate, fits T optima on ST5 tanks89260-878Log in for availabilityEach - $282.01
Product Information
- Catalog #AvailabilityPrice
- Replacement bridge-plate, fits T optima on ST12, ST18, ST26 and ST38 tanksReplacement bridge-plate, fits T optima on ST12, ST18, ST26 and ST38 tanks89260-880Log in for availabilityEach - $329.00
Product Information
- Catalog #AvailabilityPrice
- Heat Exchange Coil
Product Information
- Catalog #AvailabilityPrice
- Immersion Cooler, 400W, flexible pipe length: 92.7 cm (36.5")Immersion Cooler, 400W, flexible pipe length: 92.7 cm (36.5")47728-756Log in for availabilityEach - $3,412.00
Product Information
- Catalog #AvailabilityPrice
- Raise Shelf for 38 L Tank
Product Information
- Catalog #AvailabilityPrice
- Raise Shelf for 12 L Tank
Product Information
- Catalog #AvailabilityPrice
- Raise Shelf for 26 L Tank
Product Information
- Catalog #AvailabilityPrice
- Test Tube Rack for 10-13 mm Tubes (65 Places) not for 5 L TankTest Tube Rack for 10-13 mm Tubes (65 Places) not for 5 L Tank97025-606Log in for availabilityEach - $231.01
Product Information
- Catalog #AvailabilityPrice
- Test Tube Rack for 16-19 mm Tubes (36 Places) not for 5 L TankTest Tube Rack for 16-19 mm Tubes (36 Places) not for 5 L Tank97025-608Log in for availabilityEach - $231.01
Product Information
- Catalog #AvailabilityPrice
- Spheres, Polypropylene (300)
Product Information
- Catalog #AvailabilityPrice
- Bath Draining Siphon



