Order Entry
United States
Orders LinkContactUsLinkComponent
General Purpose Heating Circulators, Grant Instruments

General Purpose Heating Circulators, Grant Instruments

T100 with 18 L Plastic Tank, Ambient + 5 °C to 99 °C, —, —
Catalog # 10029-442
CSA Certified
General Purpose Heating Circulators, Grant Instruments
Catalog # 10029-442
Supplier:  
CSA Certified
General Purpose Heating Circulators, Grant Instruments
General Purpose Heating Circulators, Grant Instruments

T100 with 18 L Plastic Tank, Ambient + 5 °C to 99 °C, —, —

Discontinued
Product Details & Documents

The Optima™ range of general purpose thermostats can be combined with plastic baths (5L, 12L, 18L), premium stainless steel baths (5L, 12L, 18L, 26L, 38L) or refrigeration units (3 units available)

Units feature a bright, easy to view four digit display, three programmable temperature presets, low liquid protection, fixed over-temperature cut-out, visual alarm, countdown timer (TC120) and user calibration facility for optimum accuracy.

T100 temperature range: Ambient +5 to 100 °C. Settable range 0 to 100 °C (operation below ambient requires accessory cooling). TC120 temperature range: Ambient +5 to 120 °C. Settable range −20 to +120 °C (operation below ambient requires accessory cooling). TC120 temperature range: Ambient +5 to 120 °C. Settable range −20 to +120 °C (operation below ambient requires accessory cooling). Stability: ±0,05 °C at 70 °C. TC120 has an audible and visual alarm, an adjustable over-temperature cut-out and 16L/min external circulation. Drain tap with all tanks greater than 12L.

Digital microprocessor controlled T100 and TC120 thermostats feature an easy to use rotary dial and two function keys for quick temperature setting and menu navigation.

Certifications: CE Certified.

Ordering information: Many accessories available including; lids, racks, shelves and refrigeration units.

Specifications
  • Maximum Flow Rate:
  • Temperature range:
    Ambient + 5 °C to 99 °C
  • Description:
    T100 with 18 L Plastic Tank
  • Max. pressure:
  • Cat. No.:
    10029-442
  • Timer:
    -
  • Model:
    T100
  • Temperature Stability:
    ±0.05 °C
  • Electrical:
    120V, 1.5 kW
  • Heating Power:
    1.4 kW
  • Temperature Uniformity:
    ±0.1
  • Temperature Resolution:
    0.1 °C
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Clamp to attach Thermostat to Independent Tank; allows independent use of Optima™ Immersion Thermostat, models T100, TC120, TX150, and TXF200
    Clamp to attach Thermostat to Independent Tank; allows independent use of Optima™ Immersion Thermostat, models T100, TC120, TX150, and TXF200
    89260-854
    Log in for availability
    Each - $170.00

Product Information

  • Catalog #
    Availability
    Price
  • Test Tube Rack for 0.5 ml Tubes (44 Places) for 5 L Tank
    Test Tube Rack for 0.5 ml Tubes (44 Places) for 5 L Tank
    89498-146
    Log in for availability
    Each - $240.99

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel lid for boiling, fits ST18 and ST26 tanks
    Stainless steel lid for boiling, fits ST18 and ST26 tanks
    10121-556
    Log in for availability
    Each - $435.01

Product Information

  • Catalog #
    Availability
    Price
  • Stainless Steel Lid for 26 L Tank
    Stainless Steel Lid for 26 L Tank
    10121-558
    Log in for availability
    Each - $649.01

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel lid for boiling, fits ST38 tanks
    Stainless steel lid for boiling, fits ST38 tanks
    10121-560
    Log in for availability
    Each - $713.99

Product Information

  • Catalog #
    Availability
    Price
  • Test Tube Rack for 24 mm Tubes (23 Places) not for 5 L Tank
    Test Tube Rack for 24 mm Tubes (23 Places) not for 5 L Tank
    97025-610
    Log in for availability
    Each - $231.01

Product Information

  • Catalog #
    Availability
    Price
  • Test Tube Rack for 30 mm Tubes (14 Places) not for 5 L Tank
    Test Tube Rack for 30 mm Tubes (14 Places) not for 5 L Tank
    97025-612
    Log in for availability
    Each - $231.01

Product Information

  • Catalog #
    Availability
    Price
  • Test Tube Rack for 0.5 ml Tubes (102 Places) not for 5 L Tank
    Test Tube Rack for 0.5 ml Tubes (102 Places) not for 5 L Tank
    97025-616
    Log in for availability
    Each - $231.01

Product Information

  • Catalog #
    Availability
    Price
  • 5 L Stainless Steel Tank
    5 L Stainless Steel Tank
    89260-856
    Log in for availability
    Each - $682.00

Product Information

  • Catalog #
    Availability
    Price
  • 12 L Stainless Steel Tank
    12 L Stainless Steel Tank
    89260-858
    Log in for availability
    Each - $1,146.01

Product Information

  • Catalog #
    Availability
    Price
  • 18 L Stainless Steel Tank
    18 L Stainless Steel Tank
    89260-860
    Log in for availability
    Each - $1,400.01

Product Information

  • Catalog #
    Availability
    Price
  • 26 L Stainless Steel Tank
    26 L Stainless Steel Tank
    89260-862
    Log in for availability
    Each - $1,644.00

Product Information

  • Catalog #
    Availability
    Price
  • 38 L Stainless Steel Tank
    38 L Stainless Steel Tank
    89260-864
    Log in for availability
    Each - $2,533.00

Product Information

  • Catalog #
    Availability
    Price
  • Gabled Lid for 5 L Stainless Steel Tank
    Gabled Lid for 5 L Stainless Steel Tank
    89260-866
    Log in for availability
    Each - $155.00

Product Information

  • Catalog #
    Availability
    Price
  • Gabled Lid for 12 L Stainless Steel Tank
    Gabled Lid for 12 L Stainless Steel Tank
    89260-868
    Log in for availability
    Each - $558.99

Product Information

  • Catalog #
    Availability
    Price
  • Gabled Lid for 18 L and 26 L Stainless Steel Tank
    Gabled Lid for 18 L and 26 L Stainless Steel Tank
    89260-870
    Log in for availability
    Each - $721.00

Product Information

  • Catalog #
    Availability
    Price
  • Gabled Lid for 38 L Stainless Steel Tank
    Gabled Lid for 38 L Stainless Steel Tank
    89260-872
    Log in for availability
    Each - $1,064.00

Product Information

  • Catalog #
    Availability
    Price
  • Replacement bridge-plate, fits T optima on ST5 tanks
    Replacement bridge-plate, fits T optima on ST5 tanks
    89260-878
    Log in for availability
    Each - $282.01

Product Information

  • Catalog #
    Availability
    Price
  • Replacement bridge-plate, fits T optima on ST12, ST18, ST26 and ST38 tanks
    Replacement bridge-plate, fits T optima on ST12, ST18, ST26 and ST38 tanks
    89260-880
    Log in for availability
    Each - $329.00

Product Information

  • Catalog #
    Availability
    Price
  • Heat Exchange Coil
    Heat Exchange Coil
    66238-596
    Log in for availability
    Each - $356.00

Product Information

  • Catalog #
    Availability
    Price
  • Immersion Cooler, 400W, flexible pipe length: 92.7 cm (36.5")
    Immersion Cooler, 400W, flexible pipe length: 92.7 cm (36.5")
    47728-756
    Log in for availability
    Each - $3,412.00

Product Information

  • Catalog #
    Availability
    Price
  • Raise Shelf for 38 L Tank
    Raise Shelf for 38 L Tank
    47729-350
    Log in for availability
    Each - $446.99

Product Information

  • Catalog #
    Availability
    Price
  • Raise Shelf for 12 L Tank
    Raise Shelf for 12 L Tank
    97025-578
    Log in for availability
    Each - $216.99

Product Information

  • Catalog #
    Availability
    Price
  • Raise Shelf for 26 L Tank
    Raise Shelf for 26 L Tank
    97025-584
    Log in for availability
    Each - $347.00

Product Information

  • Catalog #
    Availability
    Price
  • Test Tube Rack for 10-13 mm Tubes (65 Places) not for 5 L Tank
    Test Tube Rack for 10-13 mm Tubes (65 Places) not for 5 L Tank
    97025-606
    Log in for availability
    Each - $231.01

Product Information

  • Catalog #
    Availability
    Price
  • Test Tube Rack for 16-19 mm Tubes (36 Places) not for 5 L Tank
    Test Tube Rack for 16-19 mm Tubes (36 Places) not for 5 L Tank
    97025-608
    Log in for availability
    Each - $231.01

Product Information

  • Catalog #
    Availability
    Price
  • Spheres, Polypropylene (300)
    Spheres, Polypropylene (300)
    66238-449
    Log in for availability
    Pack of 300 - $155.13

Product Information

  • Catalog #
    Availability
    Price
  • Bath Draining Siphon
    Bath Draining Siphon
    97025-598
    Log in for availability
    Each - $75.99

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.