Order Entry
United States
Orders LinkContactUsLinkComponent
 

Pyrex® Single-Scale Precision Cylinders

500 ml, 5 ml
  470211-426
 :   Corning
 :  3022-500
Pyrex® Single-Scale Precision Cylinders
  470211-426
 :  Corning
Pyrex® Single-Scale Precision Cylinders
Pyrex® Single-Scale Precision Cylinders

500 ml, 5 ml

 
$115.00
   
Each Case of 8
 

Borosilicate glass.

  • Calibrated to contain (TC In ) at 20 °C (68 °F)
  • Hexagonal base with graduations in white enamel
  • 10 ml cylinder has a funnel top

Use the 100 ml cylinder for ASTM E133, E1272, D86, D216, and D447.

 : Supplied with bumper guards for cylinders of capacity 25 to 500 ml.

 

 
  • Graduation Interval:
    5 ml
  • Capacity:
    500 ml
  • Cat. No.:
    470211-426
  • Form:
    Tall