Pyrex® Single-Scale Precision Cylinders
250 ml, 2 ml
Supplier: Corning
Supplier #: 3022-250
Pyrex® Single-Scale Precision Cylinders
Catalog # 470211-424
Supplier: Corning
Jump to:
Product Details & Documents
Borosilicate glass.
- Calibrated to contain (TC In ) at 20 °C (68 °F)
- Hexagonal base with graduations in white enamel
- 10 ml cylinder has a funnel top
Use the 100 ml cylinder for ASTM E133, E1272, D86, D216, and D447.
Delivery information: Supplied with bumper guards for cylinders of capacity 25 to 500 ml.
Documents
Certificates
Search by Lot NumberSpecifications
- Graduation Interval:2 ml
- Capacity:250 ml
- Cat. No.:470211-424
- Environmental Certification:I-RECs, ISO 14001 - Monterrey
- Form:Tall
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



