Percoll® Density Gradient Media
Percoll®, 250 ml
: 17-0891-02
Percoll® Density Gradient Media
Catalog # 89428-522
Product available on GSA Advantage®
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
Percoll® is commonly used for separating cells, organelles, viruses, and other subcellular particles.
- For research use only
- Commonly used in basic research applications
- Used in balanced salt solutions
- Colorless to slightly yellow
A silica-based density gradient media for use in separating cells, organelles, viruses, and other subcellular particles. Percoll® comprises silica particles coated with polyvinylpyrrolidone (PVP) and is commonly used in basic research applications. Also used in balanced salt solutions, physiological saline or 0.25 M sucrose, and for formation of gradients either by the use of convenient gradient mixers or by high speed centrifugation. Colloidal solution of silica coated with polyvinylpyrrolidone (PVP). Liquid/suspension. Colorless to slightly yellow. Certificate of Analysis is available.
: Percoll is for research use only.
Specifications
- Description:Percoll®
- Size:250 ml
- Storage Conditions:4...30 °C
- Viscosity:15 cP (Max.)
- Cat. No.:89428-522
- Radius:~15 nm (Stokes Radius Min.); ~30 nm (Stokes Radius Max.)
- Stability:Provided as solution which is stable for at least 5 yr when stored between 4 °C and 30 °C
- pH Range:8.5 - 9.5
- Conductivity:<100 mS/m (Max.)
- Shelf Life:5 years (Estimated Shelf Life from Manufacture Date)
- Osmolality:< 25 mOsm/kg
- Density:1.125 g/ml (As recorded in a Percoll gradient); 1.135 g/ml Density Max.



