PerpetuLab Plain Apron Tables
Epoxy top table, Epoxy resin, 1", 54×24×36"
Catalog # 470205-414
Supplier: Diversified Woodcrafts
Supplier #: P7206K36N
Jump to:
Product Details & Documents
Legs and aprons are constructed of solid red oak with heavy-duty 13-gauge steel corner braces.
- 2¼" solid square legs
- 1" epoxy resin or ¾" phenolic resin worksurface
- Non-skid adjustable glide for precise leveling
- Chemical resistant UV finish
- Available in sitting height (30") or standing height (36")
Delivered knocked down with tops attached and easy assembly of legs.
Certifications: Diversified Woodcrafts, Inc is SEFA compliant and MAS Certified Green.
Specifications
- Worksurface material:Epoxy resin
- Description:Epoxy top table
- W×D×H:54×24×36"
- Top thickness:1"



