Pyrex® Single-Scale Precision Cylinders
100 ml, 1 ml
Supplier: Corning
Supplier #: 3022-100
Pyrex® Single-Scale Precision Cylinders
Catalog # 470202-084
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
Borosilicate glass.
- Calibrated to contain (TC In ) at 20 °C (68 °F)
- Hexagonal base with graduations in white enamel
- 10 ml cylinder has a funnel top
Use the 100 ml cylinder for ASTM E133, E1272, D86, D216, and D447.
Delivery information: Supplied with bumper guards for cylinders of capacity 25 to 500 ml.
Documents
Certificates
Search by Lot NumberSpecifications
- Graduation Interval:1 ml
- Capacity:100 ml
- Cat. No.:470202-084
- Environmental Certification:I-RECs, ISO 14001 - Monterrey
- Form:Tall
- Environmentally Preferable:Low Manufacturing Impact



