Order Entry
United States
Orders LinkContactUsLinkComponent
Pyrex® Single-Scale Precision Cylinders

Pyrex® Single-Scale Precision Cylinders

10 ml, 0.1 ml
Catalog # 470202-082
Product available on GSA Advantage®
Supplier:   Corning
Supplier #:  3022-10
Pyrex® Single-Scale Precision Cylinders
Catalog # 470202-082
Supplier:  Corning
Product available on GSA Advantage®
Pyrex® Single-Scale Precision Cylinders
Pyrex® Single-Scale Precision Cylinders

10 ml, 0.1 ml

Clearance
$15.40
Sale

Valid until 31/12/2026

Log in for availability
Each Case of 24
Product Details & Documents

Borosilicate glass.

  • Calibrated to contain (TC In ) at 20 °C (68 °F)
  • Hexagonal base with graduations in white enamel
  • 10 ml cylinder has a funnel top

Use the 100 ml cylinder for ASTM E133, E1272, D86, D216, and D447.

Delivery information: Supplied with bumper guards for cylinders of capacity 25 to 500 ml.

Documents

Specifications
  • Graduation Interval:
    0.1 ml
  • Capacity:
    10 ml
  • Cat. No.:
    470202-082
  • Form:
    Tall