Plastic Cylinders
250 ml, 2 mL
Catalog # 470121-894
Jump to:
Discontinued
Product Details & Documents
These cylinders are made of Tenite® for moderate chemical resistance.
- Removable Square Base
- Handy Pour Spout
- Tenite and Plastic Construction
- For Use in Pre-High School Science Programs
- Easy-to-Read Single Graduations with Yellow Background
They are for use in pre-high school science programs.
Each cylinder has easy-to-read graduations and a convenient pour spout.
Specifications
- Graduation Interval:2 mL
- Capacity:250 ml
- Cat. No.:470121-894
- Form:Tall
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



